£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Product Documents
• Compressed hand towels for increased capacity, reducing
maintenance time required
• Continuous hand towels dispense smoothly, even between
bundles, for a better bathroom flow with
• No hold ups for guests
• One-at-a-time dispensing for reduced consumption and
increased hygiene
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC Recycled |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
Food Contact | Yes |
For Use With | MOL9527318B MOL9527318C MOL9527319W |
MFR Part No. | 100585 |
Number of Ply | 1 |
Number of Sheets | 4920 |
Number of Sleeves/Rolls | 12 |
Product Form | Sheet |
Series | PeakServe® Continuous™ |
Sheet Length | 225mm |
Sheet Width | 201mm |
Sheets Per Roll/Sleeve | 410 |
System | H5 |
Textured/Embossed | No |
Type | Interfold |
UNSPSC Code | 47120000 |