£127.00
Ex VAT
£152.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Thick and super-absorbent, these double-plied hand towels are a great addition to a busy washroom, kitchen, or shop floor.
Compatible with the Tork Matic® hand towel dispenser, these hand towels have been developed for quick and easy refilling and easy dispensing. The perforation style ensures single sheet dispensing to avoid over-consumption and wastage.
Pack of six, available in a choice of colours, the Tork Matic® hand towels can support any color-coding initiative, and help to maintain excellent levels of hygiene.
Features and Benefits
• Single sheet dispensing to reduce excess usage and waste
• Advanced quality at great prices
• Quick and easy to refill to save downtime
Typical Applications
• Washrooms
• Kitchens
• Shop floors
Notes
• Compatible with Tork® dispensers 551008, 551000, and 551108
Approvals
• EU Ecolabel approved
Standards
• Fulfills legislative requirements for Food Contact Materials
• FSC® - the mark of responsible forestry
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
EAN | 7322540138719 |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 290067 |
Number of Ply | 2 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 150m |
Series | Matic® |
Sheet Width | 210mm |
System | H1 |
Textured/Embossed | Yes |
Total Length | 900m |
Type | Rolled |
UNSPSC Code | 47120000 |