£45.99
Ex VAT
£55.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Advanced Tork® 2-ply Singlefold Hand Towels are a practical hand hygiene solution. Designed for durability, these hand towels ensure minimal waste and enhanced absorbency, promoting cleanliness and user satisfaction.
Features and Benefits
• Attractive Tork® Leaf décor for a great impression
• Advanced quality ensures high performance
• Many towels per bundle reduce refill frequency
• One-at-a-time dispensing promotes hygiene while reducing consumption
• The single-fold design enhances dispensing convenience and reduces cross-contamination risks
Typical Applications
• Ideal for various settings including offices, restaurants, and healthcare facilities
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
Food Contact | Yes |
For Use With | MOL9520530G MOL9520531H |
MFR Part No. | 290190 |
Number of Ply | 2 |
Number of Sheets | 250 |
Number of Sleeves/Rolls | 15 |
Product Form | Sheet |
Series | Advanced |
Sheet Length | 230mm |
Sheet Width | 225mm |
Sheets Per Roll/Sleeve | 250 |
System | H3 |
Textured/Embossed | Yes |
Type | V-Fold |
UNSPSC Code | 47120000 |