£20.99
Ex VAT
£25.19
Inc VAT
2 Variations Available
Product Details
Product Specification
For the most cost efficient and hygienic solution to hand drying
When the towel is pulled out the next towel is presented for use - eliminates problems associated with cross-contamination of towels in medical and food industry applications
Can be topped up during use - need never run out
Use with Dispenser SOL9524210K
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5061003020117 |
ECLASS Code | 29130102 |
For Use With | SOL9524210K |
Number of Ply | 2 |
Number of Sheets | 3510 |
Product Form | Sheet |
Type | V-Fold |
UNSPSC Code | 47120000 |