SKU:
KIM9526622K
MPN:
6622
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
Scott® Control™ Rolled H/Towel 6622 1ply 300m 6rolls 1200sheets are for when hygeine is a prioeity. These gentle rolls last longer and are stronger and are designed to minimise risk and help with germ and contamination control. Gentle rolled hand towels that are kind to the skin for frequent hand drying in hygiene critical environments.
Features and Benefits
• Airflex™ Technology results in superior absorbency, so you can reduce the risk of cross contamination
Compatible with the one-wipe-clean Aquarius™ Rolled Hand Towel Dispenser in white (code 7375) or black (code 7376).
• European Ecolabel certified for environmental assurance
• Food contact certified
• Each case contains 6 x 300m 1 ply rolls
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 44mm |
Dispenser Type | Wall Mounted |
EAN | 5027375052132 |
ECLASS Code | 29130102 |
Fold Type | Rolled |
Food Contact | Yes |
MFR Part No. | 6622 |
Number of Ply | 1 |
Number of Sheets | 7200 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 300m |
Series | Control™ |
Sheet Width | 198mm |
Sheets Per Roll/Sleeve | 1200 |
Standards Met | Eco Label FSC |
Textured/Embossed | Yes |
Total Length | 1800m |
UNSPSC Code | 47120000 |