£53.99
Ex VAT
£64.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Scott® has a well-earned reputation for consistent quality at affordable prices. Their ranges of hardwound hand towels are softer, stronger, and more absorbent than conventional towels. Designed to reduce refill requirements, these high-capacity rolls save time and money.
Features and Benefits
• Food contact certified for food contact area, busy offices, and hotel washrooms
• Airflex™ technology delivers super-strong absorbent towels even when wet
• Made from 40% recycled fibre, carrying the European Ecolabel to guarantee responsible manufacture
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | Eco Label |
Colour | Blue |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
EAN | 0085337140452 |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 6658 |
Number of Ply | 1 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 165m |
Series | Slimroll™ |
Sheet Width | 198mm |
Textured/Embossed | No |
Total Length | 990m |
Type | Rolled |
UNSPSC Code | 47120000 |