£91.49
Ex VAT
£109.79
Inc VAT
Product Details
Product Specification
Hand towels on high-capacity rolls that control how much tissue you take and help cut costs and waste.
Features:
Ideal For:
• Drying your hands quickly and comfortably with fewer towels, as they're strong and highly absorbent without breaking up when wet.
• Keeping costs and maintenance down, with good value per roll and less frequent refilling in areas of heavy use.
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
EAN | 5033848012411 |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 6665 |
Number of Ply | 1 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 200m |
Series | Performance |
Sheet Width | 198mm |
Textured/Embossed | No |
Type | Rolled |
UNSPSC Code | 47120000 |