noscriptScott Hygiene 6668 SCOTT HAND TOWELS BLUE (6-ROLLS) 6668 | Cromwell Tools

Scott Hygiene

6668 SCOTT HAND TOWELS BLUE (6-ROLLS)

SKU:

KIM9526668K

MPN:

6668

£127.00

Ex VAT

£152.40

Inc VAT

IN STOCK (5)

    Product Specification
    Attribute
    Value

    Brand

    Scott Hygiene

    Certification

    Eco Label FSC

    Colour

    Blue

    Core Diameter

    38mm

    Dispenser Type

    Wall Mounted

    EAN

    5033848011445

    ECLASS Code

    29130102

    Food Contact

    Yes

    MFR Part No.

    6668

    Number of Ply

    1

    Number of Sleeves/Rolls

    6

    Product Form

    Roll

    Roll Length

    304m

    Series

    Control™

    Sheet Width

    198mm

    Textured/Embossed

    No

    Total Length

    1824m

    Type

    Rolled

    UNSPSC Code

    47120000