£80.49
Ex VAT
£96.59
Inc VAT
Product Details
Product Specification
Product Documents
Control™ interfold hand towels from Scott® are designed for use in contamination critical environments. Dispensing singularly thanks to the interfold style, these hand towels minimise the risk of cross-contamination, helping to maintain hygiene compliance control in the workplace.
Features and Benefits
• Paper Towels dispensed one at a time to ensure optimum hygiene
• Dries hands hygienically and effectively
• Helps reduce costs and waste
• Medium-sized, blue 1 ply inter-fold hand towels with a soft and comfy feel
• Strong and highly absorbent
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | Eco Label FSC |
Colour | Blue |
Dispenser Type | Wall Mounted |
EAN | 5033848010370 |
ECLASS Code | 29130102 |
Food Contact | Yes |
For Use With | KIM9526945K |
MFR Part No. | 6682 |
Number of Ply | 1 |
Number of Sheets | 3600 |
Number of Sleeves/Rolls | 15 |
Product Form | Sheet |
Series | Xtra |
Sheet Length | 315mm |
Sheet Width | 200mm |
Sheets Per Roll/Sleeve | 240 |
Textured/Embossed | No |
Type | Interfold |
UNSPSC Code | 47120000 |