£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Product Documents
This pack of 6 hand towel rolls provides an economical and efficient drying solution, with each roll offering 350 metres of single-ply, fast-absorbing hand towels. Ideal for high-traffic areas like schools, kitchens, bathrooms, and offices, these rolls are compatible with the Aquarius™ rolled paper towel dispenser for one-wipe cleaning. Featuring Airflex™ Technology, they ensure rapid absorbency and quick drying, helping maintain hygiene standards easily. Certified by the European Ecolabel and safe for food contact, these towels deliver quality performance while supporting environmental responsibility.
Features and Benefits
• 350 metres per roll for extended use
• Highly efficient for daily hand drying needs
• Airflex™ Technology for faster, superior absorbency
• Designed for compatibility with the Aquarius™ one-wipe-clean dispenser
Standards
• European Ecolabel certified for environmental assurance and food contact certified
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 44mm |
Dispenser Type | Wall Mounted |
EAN | 5033848036943 |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 6691 |
Number of Ply | 1 |
Number of Sheets | 1400 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 350m |
Series | Essential™ |
Sheet Width | 198mm |
Textured/Embossed | Yes |
Total Length | 2100m |
Type | Rolled |
UNSPSC Code | 47120000 |