£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Kleenex Rolled Handtowel 6780, 2ply 150m/roll 6rolls x 500 sheets feature compression technology for increased sustainability through reduced storage and transportation. The Kimberly-Clark hand towels are compatible with the one-wipe-clean Aquarius rolled hand towel dispenser in white (code 7375) or black (code 7376), to match the style of your washrooms.
Features and Benefits
• The most gentle rolled paper towels are kind to the skin
• The Airflex Technology embedded in every disposable hand towel supports superior absorbency for efficient hand drying
• These hand towels feature compression technology for increased sustainability through reduced storage and transportation
• The touch free dispensers reduce the risk of cross contamination to support high hygiene standards in the workplace
• European Ecolabel certified for environmental assurance and are also food contact certified
Attribute | Value |
---|---|
Brand | Kleenex |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 44mm |
Dispenser Type | Wall Mounted |
EAN | 5027375050688 |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 6780 |
Number of Ply | 2 |
Number of Sheets | 3000 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 150m |
Series | Ultra™ |
Sheet Width | 198mm |
Sheets Per Roll/Sleeve | 500 |
Textured/Embossed | Yes |
Total Length | 900m |
Type | Rolled |
UNSPSC Code | 47120000 |