£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
Product Documents
Tork Wash Cloth Advanced offers extra care for patients during wash routines with water and mild soap. Specifically designed for patient hygiene, it provides a gentle and effective solution. Ideal for use during patient wash procedures, this wash cloth enhances the overall care experience, promoting comfort and cleanliness.
Features and Benefits
• Strong and soft wash cloth for patient care
• Ideal for patient wash with water and mild soap
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 29130102 |
MFR Part No. | 74745 |
Number of Ply | 6 |
Number of Sheets | 80 |
Number of Sleeves/Rolls | 20 |
Product Form | Folded |
Sheets Per Pack | 1600 |
UNSPSC Code | 47120000 |