£28.49
Ex VAT
£34.19
Inc VAT
2 Variations Available
Product Details
Product Specification
• Max towel width: 240 mm.
• The cover opens upwards for easy refilling.
• Ribs support the stack of tissues in the dispenser, holding the
stack in place when refilling the dispenser.
• The lock can be used with or without a key.
• Comply with UL94 Fire Safety and Fire Protection regulations
(EU)
Attribute | Value |
---|---|
Brand | Katrin |
Colour | White |
EAN | 6414300090168 |
ECLASS Code | 29130102 |
For Use With | Max towel width: 240 mm |
MFR Part No. | 90168 |
UNSPSC Code | 47120000 |