£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Scott® Excellent Inter-folded Hand Towels offer superior softness, absorbency, and strength compared to traditional towels. The clever inter-folded design prevents ripping and ensures single-towel dispensing, reducing mess and waste. With Airflex™ technology, these 2-ply white towels remain absorbent and strong even when wet. Made from 100% recycled fiber and carrying the European Ecolabel, they demonstrate a commitment to responsible manufacturing. Each sheet is 23cm (L) x 25cm (W), compatible with Aquarius™ Folded Hand Towel Dispensers (6954 and 6956). Choose consistent quality at an affordable price for a more efficient and eco-friendly hand-drying experience.
Features and Benefits
• Soft, Strong & highly absorbent, even when wet
• Compatible with Aquarius™ Folded Hand Towel Dispensers (6954 and 6956)
• Each sheet is 23cm (L) x 25cm (W)
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 6604 |
Number of Ply | 2 |
Number of Sheets | 190 |
Number of Sleeves/Rolls | 20 |
Product Form | Folded |
Series | Excellent |
Sheet Length | 230mm |
Sheet Width | 250mm |
UNSPSC Code | 47120000 |