£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
FC9501: White embossed hand towel.
23cm x 32cm. (LxW).
Pack Quantity: 28x100 per case.
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
MFR Part No. | HC128WHN |
Number of Ply | 1 |
Number of Sheets | 2800 |
Number of Sleeves/Rolls | 28 |
Product Form | Sheet |
Sheet Length | 320mm |
Sheet Width | 230mm |
Sheets Per Roll/Sleeve | 100 |
Type | C-Fold |
UNSPSC Code | 47120000 |