£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
Delivering excellent performance in busy washrooms, the Optimum™ v-fold hand towels are strong and absorbent for quick-time hand drying.
Features and Benefits
• Dispenses single sheets thanks to the interleaved design for reduced waste
• Embossed sheets deliver extra absorbency
• Single-use towel maintains high standards of hygiene
• Cost effective for an economic solution
Standards
• CHSA Soft Tissue Standard
• FSC certified
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
ECLASS Code | 29130102 |
Fold Type | V-Fold |
MFR Part No. | HV2W30 |
Number of Ply | 2 |
Number of Sheets | 200 |
Number of Sleeves/Rolls | 15 |
Product Form | Folded |
Sheet Length | 210mm |
Sheet Width | 250mm |
Sheets Per Pack | 3000 |
UNSPSC Code | 47120000 |