£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Designed to fit the FHTSMORA Raphael series dispenser, these Z-Fold hand towels are suited for public bathrooms, schools, offices and warehouses. The pack contains 3000 blue, 1-ply hand towels.
Features and Benefits
• Compatible with the FHTSMORA Raphael series hand towel dispenser
• Pack of 3000 to ensure you have an ample amount of towels to hand
• Z-Fold design makes it easier to grab a singular towel to save material wastage
• Economical design
Typical Applications
• Warehouses
• Public Buildings
• Offices
• Schools
Attribute | Value |
---|---|
Brand | Northwood |
Colour | Blue |
ECLASS Code | 29130102 |
Fold Type | Z-Fold |
MFR Part No. | H1BZ30RA |
Number of Ply | 1 |
Number of Sheets | 3000 |
Product Form | Folded |
Series | Raphael |
UNSPSC Code | 47120000 |