SKU:
KIM9526617K
MPN:
6617
£63.99
Ex VAT
£76.79
Inc VAT
Product Details
Product Specification
Product Documents
Efficient and effective, these folded hand towels offer reliability in busy washroom settings. Featuring Airflex™ technology, a single 1-ply towel dries hands quickly, saving time and money.
Features and Benefits
• Unique Airflex™ Technology equips the towels with superior absorbency to reduce wastage
• Single dispensing function reduces overall cost while improving hygiene
• Made with sustainable materials and certified for hand hygiene
Typical Application
• Workplace washrooms
Notes
• FSC and European Ecolabel certified for environmental assurance
• Food contact certified
• Compatible with various Kimberly-Clark dispensers including Aquarius™ KIM9526945K
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5027375051982 |
ECLASS Code | 29130102 |
Food Contact | Yes |
For Use With | KIM9526945K |
MFR Part No. | 6617 |
Number of Ply | 1 |
Number of Sheets | 5100 |
Number of Sleeves/Rolls | 15 |
Product Form | Sheet |
Series | Essentials® |
Sheet Length | 210mm |
Sheet Width | 200mm |
Sheets Per Roll/Sleeve | 340 |
Textured/Embossed | No |
Type | Interfold |
UNSPSC Code | 47120000 |