noscriptKleenex HAND TOWELS INTERFOLDED WHITE MEDIUM (CASE-18) 1126 | Cromwell Tools

Kleenex

HAND TOWELS INTERFOLDED WHITE MEDIUM (CASE-18)

SKU:

KIM9521126K

MPN:

1126

£91.99

Ex VAT

£110.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Kleenex® Hand Towels are an excellent choice for anyone seeking at-home comfort from a brand they can trust. These hand towels are gently folded in a box for easy hand drying without a fixed dispenser. The soft and gentle Kleenex® sheets provide excellent absorbency and allows people to feel clean and fresh, ready to perform at their personal best. The clever, inter-folded design delivers single sheet dispensing reducing wastage and providing an improved user experience. The splash proof counter top box allows the towels to be placed right next to the sink, reducing unsightly and unhygienic drips in the washroom. They are suitable for use with and without a dispenser and are compatible with the Kimberly-Clark Professional™ Stainless Steel Hand Towel Dispenser.


    Features and Benefits
    • Splash proof counter top box allows the towels to be placed right next to the sink, reducing unsightly and unhygienic drips in the washroom
    • Single sheet dispensing reduces waste


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kleenex

    Colour

    White

    Dispenser Type

    Wall Mounted

    ECLASS Code

    29130102

    MFR Part No.

    1126

    Number of Ply

    1

    Number of Sheets

    1260

    Number of Sleeves/Rolls

    18

    Product Form

    Sheet

    Series

    Ultra™

    Sheet Length

    260mm

    Sheet Width

    226mm

    Sheets Per Roll/Sleeve

    70

    Textured/Embossed

    No

    Type

    Interfold

    UNSPSC Code

    47120000