£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Scott® Multifold Hand Towels offer superior softness, absorbency, and strength compared to standard towels. With a clever multifold design, these 1-ply white towels prevent ripping and ensure single-towel dispensing, reducing mess and waste. Featuring Airflex™ technology, each towel remains absorbent and strong, even when wet. Made from 60% recycled fiber and FSC certified, these towels reflect a commitment to sustainability. The individual sheet size is 31.5cm (L) x 20cm (W), and they are compatible with Aquarius™ Folded Hand Towel Dispensers (6945 and 7171) as well as Kimberly-Clark Professional™ Hand Towel Dispensers (9962 and 8971). Opt for consistent quality and eco-friendly practices with Scott® Multifold Hand Towels that dispense one at a time, minimizing waste.
Features and Benefits
• Made from 60% recycled fiber and FSC certified
• Made using unique Airflex™ Technology. Soft, strong & highly absorbent, even when wet
• Compatible with Aquarius™ Folded Hand Towel Dispensers (6945 and 7171) as well as Kimberly-Clark Professional™ Hand Towel Dispensers (9962 and 8971)
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 6633 |
Number of Ply | 1 |
Number of Sheets | 3500 |
Number of Sleeves/Rolls | 20 |
Product Form | Sheet |
Series | SCOTTFOLD* |
Sheet Length | 315mm |
Sheet Width | 200mm |
Sheets Per Roll/Sleeve | 175 |
Type | M-Fold |
UNSPSC Code | 47120000 |