£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Elevate your washroom experience with Kleenex® Ultra™ folded white hand towels. These 2-ply, FSC-certified paper towels are designed for superior hand hygiene. With a soft and brand-embossed texture, they offer home-like comfort in smaller premium washrooms. The Airflex™ Technology ensures superior absorbency for a clean and fresh feeling. Each pack contains 18 sets of 150 small, white sheets (2,700 total), dispensed one at a time to minimize contamination risk. Compatible with various Kimberly-Clark dispensers, including Aquarius™ models.
Features and Benefits
• Each paper towel measures 24.1cm x 19.1cm
• Offer elevated care in smaller premium washrooms
• Each pack contains 18 sets of 150 sheets (2,700 total)
• Unique Airflex™ Technology in our gentle paper hand towels results in superior absorbency, making drying hands an efficient, effective and pleasing experience
• These Kleenex® hand towels are FSC certified for hand hygiene with environmental assurance
Attribute | Value |
---|---|
Brand | Kleenex |
Certification | FSC |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
Fold Type | M-Fold |
MFR Part No. | 4633 |
Number of Ply | 2 |
Number of Sheets | 2700 |
Number of Sleeves/Rolls | 18 |
Product Form | Sheet |
Series | Ultra™ |
Sheet Length | 241mm |
Sheet Width | 191mm |
Sheets Per Roll/Sleeve | 150 |
Standards Met | FSC |
Textured/Embossed | Yes |
UNSPSC Code | 47120000 |