£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
Choose Kleenex® Ultra™ paper towel rolls for a touch of luxury and home-like comfort in busy offices and hotel washrooms. These white, 2-ply disposable hand towels, with unique Airflex™ Technology, offer superior absorbency and strength even when wet. The high-capacity roll ensures less frequent refilling, adding convenience to your workplace. Soft, absorbent, and strong, these luxury hand towels elevate hygiene standards. With FSC certification, they are made from responsibly sourced wood.
Features and Benefits
• Compatible with Aquarius™ rolled hand towel dispenser (6959) and Kimberly-Clark Professional™ dispensers (8976 and 9960)
• Each sheet measures 20.0 cm (W)
• Soft luxury paper towels with Airflex™ Technology, resulting in superior absorbency and strength even when wet
Attribute | Value |
---|---|
Brand | Kleenex |
Certification | FSC |
Colour | White |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 6238 |
Number of Ply | 2 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 180m |
Series | Ultra™ |
Sheet Width | 200mm |
Textured/Embossed | Yes |
Total Length | 1080m |
Type | Rolled |
UNSPSC Code | 47120000 |