£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Scott® Control™ rolled hand towels are designed for high-priority hygiene environments, offering gentle and soft 2-ply white sheets for frequent hand drying. These plastic-free, 100% recyclable paper towel rolls, totaling 1,200m, feature Airflex™ Technology for superior absorbency and reduced waste. Certified for food contact and European Ecolabel, they ensure reliable performance while being environmentally responsible. The bio-based core plug removes 30.5 tons of plastic waste annually. The never-run-out feature in Kimberly-Clark™ dispensers minimizes waste, ensuring a seamless transition between rolls. Elevate washroom standards with Scott® Control™ rolled hand towels--stronger, longer-lasting, and designed for critical hand hygiene compliance.
Features and Benefits
• Compatible with the hygienic Aquarius™ rolled hand towel dispenser (code 7375/7376)
• Pack contains 6 200m white rolls (1200m total)
• The Airflex™ Technology in these paper towels offers superior absorbency resulting in efficient and effective hand drying that creates less waste and reduces the risk of cross contamination
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | FSC |
Colour | White |
Core Diameter | 44mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 6699 |
Number of Ply | 2 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 200m |
Series | Control™ |
Sheet Width | 198mm |
Textured/Embossed | Yes |
Total Length | 1200m |
Type | Rolled |
UNSPSC Code | 47120000 |