£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Get quality hand towels at an affordable price with Control™ hand towel rolls from Scott®. Stronger than conventional towels, these high-capacity rolls are softer on the hands and super-absorbent for quick and efficient drying.
Features and Benefits
• Airflex™ technology delivers strength and absorbency to prevent sogginess and ripping
• High-capacity, super-compressed roll for less frequent refilling of dispensers to save time and money
• Soft and strong for busy washrooms and food prep areas
Notes
• Food Contact certified
• Ecolabel certified
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | Eco Label |
Colour | White |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
EAN | 5033848011438 |
ECLASS Code | 29130102 |
Food Contact | Yes |
For Use With | KIM9528976K |
MFR Part No. | 6667 |
Number of Ply | 1 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 304m |
Series | Control™ |
Sheet Width | 198mm |
Textured/Embossed | No |
Total Length | 1824m |
Type | Rolled |
UNSPSC Code | 47120000 |