£67.99
Ex VAT
£81.59
Inc VAT
Product Details
Product Specification
The slim hand towel rolls pair with compact dispensers to deliver premium comfort and care to employees.
Features and Benefits:
•Ideal for environments where space is limited
•Unique Airflex™ Technology equips the towels with superior absorbency, meaning you use less and waste less
•Maintains strength, even when wet, preventing the towels from ripping and becoming soggy
Typical Applications:
•Workplace washrooms
•Offices
•Lodging
Attribute | Value |
---|---|
Brand | Kleenex |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5027375050695 |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 6781 |
Number of Ply | 2 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 100m |
Series | Ultra™ |
Sheet Width | 198mm |
Textured/Embossed | Yes |
Total Length | 600m |
Type | Rolled |
UNSPSC Code | 47120000 |