£49.79
Ex VAT
£59.75
Inc VAT
3 Variations Available
Product Details
Product Specification
For a practical, consistent and sustainable solution choose Hostess™ NATURA™ Hand Towels. Hostess™ NATURA™ hand towels offer a premium hand-drying experience with a focus on softness, absorbency, and hygiene. Designed for both comfort and functionality, these hand towels are crafted to be gentle on the skin, making them suitable for frequent use. The NATURA™ line features a sleek and modern design, providing an elegant touch to any restroom or washroom setting. With advanced technology for enhanced absorbency, Hostess NATURA™ hand towels ensure effective drying while maintaining a luxurious feel. Elevate your restroom experience with Hostess™ NATURA™, where quality meets comfort.
Features and Benefits
• A practical, consistent and economical solution
• Folded hand towels manufactured in Germany with 100% recycled fibre
• Blue Angel, FSC and European Ecolabel certified
Attribute | Value |
---|---|
Brand | Hostess |
Certification | Eco Label FSC Recycled |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
MFR Part No. | 6811 |
Number of Ply | 2 |
Number of Sheets | 3600 |
Number of Sleeves/Rolls | 20 |
Product Form | Sheet |
Series | NATURA™ |
Sheet Length | 250mm |
Sheet Width | 230mm |
Sheets Per Roll/Sleeve | 180 |
Textured/Embossed | Yes |
Type | Z-Fold |
UNSPSC Code | 47120000 |