£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Opt for practical, consistent, and sustainable hand drying with Hostess™ NATURA™ Z-folded hand towels. These green, 1-ply paper towels are made in Germany with 100% recycled materials, ensuring a cost-efficient and environmentally friendly solution. With Blue Angel, FSC, and European Ecolabel certifications, these towels provide extra environmental assurance. Each pack contains 20 sets of 230 Z-folded sheets (4,600 total), promoting single-sheet dispensing for reduced wastage and enhanced hand hygiene.
Feature and Benefits
• Compatible with the Aquarius™ folded hand towel dispenser (product code 6954)
• Hand towels measure 25cm x 23cm
• Each pack contains 20 sets of 230 Z-folded sheets
Attribute | Value |
---|---|
Brand | Hostess |
Colour | Green |
ECLASS Code | 29130102 |
Fold Type | Z-Fold |
MFR Part No. | 6019 |
Number of Ply | 1 |
Number of Sleeves/Rolls | 20 |
Product Form | Folded |
Series | NATURA™ |
Sheet Length | 250mm |
Sheet Width | 230mm |
Sheets Per Pack | 230 |
UNSPSC Code | 47120000 |