£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
The 1-ply green C-fold hand towels are a cost-effective and eco-friendly solution for everyday hand drying. Made from recycled paper, these hand towels combine sustainability with affordability. With 2880 towels per pack, it ensures long-lasting availability and reduced restocking frequency.
Features and Benefits
• Strong and embossed for durability
• Supplied in recycled and recyclable packaging
• Plastic-free product
• Food contact safe
• C Fold design enables easy dispensing and minimises waste
Typical Applications
• Commercial spaces
• Offices
• Educational institutions
Approvals
• CHSA accredited
Attribute | Value |
---|---|
Brand | Northwood |
Colour | Green |
EAN | 5010146000104 |
ECLASS Code | 29130102 |
Fold Type | C-Fold |
MFR Part No. | HE128GR |
Number of Ply | 1 |
Number of Sheets | 192 |
Number of Sleeves/Rolls | 15 |
Product Form | Folded |
Series | Essentials® |
Sheet Length | 217mm |
Sheet Width | 248mm |
Sheets Per Pack | 2880 |
UNSPSC Code | 47120000 |