£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Designed for use in the FHTSMORA Raphael series dispenser, this pack of 3000 2-ply hand towels features a Z-fold design making it easier to grab a singular hand towel.
Features and Benefits
• Z-Fold design allows you to grab a singular towel effectively
• Pack of 3000 to ensure that there is an ample amount to hand
• Suited for use in the FHTSMORA Raphael series dispenser
• 2-ply for additional comfort and superior drying
Typical Applications
• Public Buildings
• Warehouses
• Schools
• Offices
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
ECLASS Code | 29130102 |
Fold Type | Z-Fold |
MFR Part No. | HZ2W002LP |
Number of Ply | 2 |
Number of Sheets | 3000 |
Product Form | Folded |
Series | Raphael |
UNSPSC Code | 47120000 |