Northwood

Luxury Z Fold Hand Towels, White, 2 ply, Pack of 2970

SKU:

OPM9527907Z

MPN:

HZ2W297

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (50+)

    Product Details

    Luxury Z Fold Hand Towels are strong and super absorbent. The interleaved design allows for single dispensing.


    Features and Benefits
    • Soft to touch, kind to hands
    • Strong laminated strength
    • Embossed design for greater absorbency and efficiency


    Product Specification
    Attribute
    Value

    Brand

    Northwood

    Colour

    White

    EAN

    5061003021572

    ECLASS Code

    29130102

    Fold Type

    Z-Fold

    MFR Part No.

    HZ2W297

    Number of Ply

    2

    Number of Sheets

    2970

    Number of Sleeves/Rolls

    15

    Product Form

    Folded

    Sheet Length

    240mm

    Sheet Width

    215mm

    Sheets Per Pack

    198

    UNSPSC Code

    47120000