£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Ply: 1.
Colour: white.
Sheets/sleeve: 300.
Sleeves/case: 20.
Certified under the EU Flower Eco label.
Approved for short-term contact with food.
Katrin Plus is a high quality paper hand towel suitable for the
most demanding users
Attribute | Value |
---|---|
Brand | Katrin |
EAN | 6414301083114 |
ECLASS Code | 29130102 |
Fold Type | V-Fold |
MFR Part No. | 83114 |
Number of Ply | 1 |
Sheets Per Pack | 6000 |
UNSPSC Code | 47120000 |