£38.79
Ex VAT
£46.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
• Ply: 2
• Colour: white
• Sheets/sleeve: 200
• Sleeves/case: 20
• Certified under the Nordic and EU Flower Eco labels
• Approved for short-term contact with food
• Case: Handy Pack with integrated handle offers optimum protection against moisture
• Green Pack: Handy Pack is made from at least 30% recycled material and is fully-recyclable
Attribute | Value |
---|---|
Brand | Katrin |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 6414301035311 |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 85040 |
Number of Ply | 2 |
Number of Sheets | 4000 |
Number of Sleeves/Rolls | 20 |
Product Form | Sheet |
Series | Plus |
Sheet Length | 230mm |
Sheet Width | 224mm |
Sheets Per Roll/Sleeve | 200 |
Textured/Embossed | No |
Type | V-Fold |
UNSPSC Code | 47120000 |