noscriptKatrin PLUS Z-FOLD PAPER TOWELS NON-STOPEASYFLUSH 2-PLY (CS-2400) 61624 | Cromwell Tools

Katrin

PLUS Z-FOLD PAPER TOWELS NON-STOPEASYFLUSH 2-PLY (CS-2400)

SKU:

CTL9522645D

MPN:

61624

£34.49

Ex VAT

£41.39

Inc VAT

IN STOCK (50+)

    Product Details

    • Colour: white.
    • Sheets/sleeve: 160.
    • Sleeves/case: 15.
    • EasyFlush: Quickly and completely
    water soluble - ideal for use in closed or
    sensitive wastewater systems).
    • Certified under the Nordic and EU Flower
    Eco labels.
    • Approved for short-term contact with
    food.
    • Dermatologically tested.
    • Case: Handy Pack with integrated
    handle offers optimum protection
    against moisture.
    • Green Pack: Handy Pack is made from
    at least 30% recycled material and is
    fully-recyclable.
    • Use with dispenser CTL9524442M or
    CTL9523155D


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Katrin

    Colour

    White

    Dispenser Type

    Wall Mounted

    EAN

    6414301061624

    ECLASS Code

    29130102

    Food Contact

    Yes

    For Use With

    CTL9523155D CTL9524442M

    MFR Part No.

    61624

    Number of Ply

    2

    Number of Sheets

    2400

    Number of Sleeves/Rolls

    15

    Product Form

    Sheet

    Series

    Plus

    Sheet Length

    240mm

    Sheet Width

    203mm

    Sheets Per Roll/Sleeve

    160

    Textured/Embossed

    No

    Type

    Z-Fold

    UNSPSC Code

    47120000