£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
Ply: 2 .
Colour: white.
Sheets/sleeve: 160.
Sleeves/case: 15.
Certified under the Nordic and EU Flower Eco labels.
Approved for short-term contact with food.
Dermatologically tested.
Case: Handy Pack with integrated handle offers optimum protection against moisture.
Green Pack: Handy Pack is made from at least 30% recycled material and is fully-recyclable.
Attribute | Value |
---|---|
Brand | Katrin |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 6414301061587 |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 61587 |
Number of Ply | 2 |
Number of Sheets | 2400 |
Number of Sleeves/Rolls | 15 |
Product Form | Sheet |
Series | Plus |
Sheet Length | 240mm |
Sheet Width | 240mm |
Sheets Per Roll/Sleeve | 160 |
Textured/Embossed | No |
Type | Z-Fold |
UNSPSC Code | 47120000 |