£71.99
Ex VAT
£86.39
Inc VAT
Product Details
Product Specification
Product Documents
For premium comfort, these super soft hand towels from Tork® are an ideal choice for bathrooms frequented by guests. Each double-ply hand towel offers a luxurious texture with super absorbency for quick and gentle hand drying.
Featuring a single fold design, each hand towel is dispensed singly to reduce touchpoints and limit the spread of germs and bacteria.
Features and Benefits
• QuickDry™ technology dries the hands quickly and thoroughly
• Embossed with an attractive leaf design for a good first impression
• Single sheet dispensing reduces the risk of cross-contamination
Typical Applications
• Public sector
Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• EMAS - Eco-management and audit scheme
• ISO 50001 - Energy Management
• OHSAS 18001 - Occupational Health & Safety management
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)
Notes
• Compatible with the H3 dispenser
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
EAN | 7322540544725 |
ECLASS Code | 29130102 |
Fold Type | Z-Fold |
MFR Part No. | 100278 |
Number of Ply | 2 |
Number of Sheets | 3000 |
Number of Sleeves/Rolls | 15 |
Product Form | Folded |
Sheet Length | 230mm |
Sheet Width | 226mm |
Sheets Per Roll/Sleeve | 200 |
UNSPSC Code | 47120000 |