£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
Product Documents
Suited for shared workplaces and public bathrooms, these hand towel rolls are designed to be placed in LEVSMORA and MHFSMORA Raphael series hand towel dispensers. The product contains 6, 1-ply, 200 metre length hand towel rolls.
Features and Benefits
• Economical roll
• Suited for LEVSMORA and MHFSMORA Raphael series of hand towel dispensers for versatility
• Pack of 6 ensures you have ample spares to hand to replace when used
• Each roll is 200m long
Typical Applications
• Warehouses
• Public Buildings
• Offices
• Schools
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
Fold Type | Rolled |
MFR Part No. | RT1W200R |
Number of Ply | 1 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 200m |
Series | Raphael® |
Sheet Width | 200mm |
Textured/Embossed | Yes |
Total Length | 1200m |
UNSPSC Code | 47120000 |