noscriptNorthwood RT2W200LP RAPHAEL 2PLY WHITE (LAM) ROLL TOWEL 200M (PK-6) RT2W200LP | Cromwell Tools

Northwood

RT2W200LP RAPHAEL 2PLY WHITE (LAM) ROLL TOWEL 200M (PK-6)

SKU:

NHP9521200B

MPN:

RT2W200LP

£51.49

Ex VAT

£61.79

Inc VAT

IN STOCK (42)

    Product Details

    Suitable for replenishing stock in both the LEVSMORA and MHFSMORA dispensers, this pack of 6 hand towel rolls contains 2-ply, white hand towel rolls.


    Features and Benefits
    • Pack of 6 ensures you have an ample amount of spares and replacements to hand
    • Each roll is 2-ply for extra comfort
    • Designed to fit in both the LEVSMORA and MHFSMORA roll dispensers


    Typical Applications
    • Offices
    • Schools
    • Warehouses
    • Public Buildings


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Northwood

    Colour

    White

    Core Diameter

    38mm

    Dispenser Type

    Wall Mounted

    ECLASS Code

    29130102

    For Use With

    NHP9529001B

    MFR Part No.

    RT2W200LP

    Number of Ply

    2

    Number of Sleeves/Rolls

    6

    Product Form

    Roll

    Roll Length

    200m

    Series

    Raphael®

    Sheet Width

    200mm

    Textured/Embossed

    Yes

    Total Length

    1200m

    Type

    Rolled

    UNSPSC Code

    47120000