£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
Ply: 1.
Colour: blue.
Sheets/sleeve: 250.
Sleeves/case: 20.
Certified under the EU Flower Eco label
Attribute | Value |
---|---|
Brand | Katrin |
Colour | Blue |
Dispenser Type | Wall Mounted |
EAN | 5902467362200 |
ECLASS Code | 29130102 |
Food Contact | No |
MFR Part No. | 362200 |
Number of Ply | 1 |
Number of Sheets | 5000 |
Number of Sleeves/Rolls | 20 |
Product Form | Sheet |
Sheet Length | 229mm |
Sheet Width | 232mm |
Sheets Per Roll/Sleeve | 250 |
Textured/Embossed | No |
Type | V-Fold |
UNSPSC Code | 47120000 |