£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use in washrooms where disposal bins are provided.
Features and Benefits
• Strong 2-Ply hand towels provide strong absorption and folded to take up less space
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | White |
EAN | 5036140466296 |
ECLASS Code | 29130102 |
Number of Ply | 2 |
Number of Sheets | 100 |
Product Form | Folded |
Sheet Length | 230mm |
Sheet Width | 310mm |
UNSPSC Code | 47120000 |