£20.29
Ex VAT
£24.35
Inc VAT
Product Details
Product Specification
Product Documents
The perfect hand towels for washrooms and other workplace environments, these 2-ply towels are strong and absorbent to suit your needs.
Features and Benefits
• Embossed pattern adds to the sheet strength
• Hygienic single-use towel to avoid cross-contamination
• Economically priced and cost-effective
• Individually wrapped sleeves for easy replenishment
Standards
• CHSA accredited
Notes
• Recycled cardboard packaging and LDPE wrap are widely recycled
• For use with SOL9524210K
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
ECLASS Code | 29130102 |
Fold Type | C-Fold |
For Use With | SOL9524210K |
MFR Part No. | H2WC30OPT |
Number of Ply | 2 |
Number of Sheets | 2355 |
Number of Sleeves/Rolls | 15 |
Product Form | Folded |
Sheet Length | 217mm |
Sheet Width | 300mm |
Sheets Per Roll/Sleeve | 157 |
UNSPSC Code | 47120000 |