£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
The Raphael® 1-ply embossed roll towel, made from recycled paper, offers eco-friendly, comfortable, and convenient hygiene solutions. With a roll length of 250m and a core diameter of 38mm, it fits Raphael® dispensers seamlessly. Its soft texture enhances user comfort while maintaining functionality. Widely applicable in commercial and residential settings, it serves hand drying, surface cleaning, and spill management needs.
Features and Benefits
• Embossed roll towel provides superior absorption for quick and effective drying
• Strong and durable ensuring reliability and reducing the frequency of replacements
• Compatible with a variety of dispensers for seamless integration
• Made in the UK, ensuring quality and environmental responsibility, supporting local manufacturing and reducing carbon footprint
Typical Applications
• Restaurants and cafes
• Catering facilities
• Offices
• Hotels and hospitality
• Healthcare settings
• Residential settings
• Retail
• Gyms and fitness centres
• Schools and educational institutions
Approvals
• FSC® registered
• CHSA accredited
Attribute | Value |
---|---|
Brand | Northwood |
Certification | FSC |
Colour | White |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
For Use With | NHP9529001B |
MFR Part No. | RT1W250R |
Number of Ply | 1 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 250m |
Sheet Width | 200mm |
Textured/Embossed | Yes |
Total Length | 1500m |
Type | Rolled |
UNSPSC Code | 47120000 |