SKU:
KIM9527260K
MPN:
7260
£41.99
Ex VAT
£50.39
Inc VAT
2 Variations Available
Product Details
Product Specification
WypAll® Reach PLUS™ General Clean™ centrefeed dispenser offers a versatile, portable solution for controlled single-sheet wiping, reducing paper wastage by up to 50%. Designed for hygiene, it keeps rolls clean, minimizing food-borne bacteria transmission. The dispenser fits white or blue rolls (7260, 7261, 7302, 7407, 7303, 7406) and accommodates flexible mounting options--under-counter, wall-mounted, or freestanding--for convenient access in diverse environments like healthcare, retail, and manufacturing. Its robust, easy-to-clean design includes a hinged lid for hygiene, optional lock for security, and is dimensionally compact (22.6cm H x 24.3cm W x 27.1cm D). Ideal for enhancing workplace cleanliness and efficiency with controlled paper usage.
Features and Benefits
• Versatile, portable centrefeed dispenser for controlled single-sheet wiping
• Reduces paper wastage by up to 50%, promoting sustainability and cost control
• Hygienic design keeps rolls clean, minimizing food-borne bacteria transmission
• Ideal for diverse environments like healthcare, retail, and manufacturing
• Robust construction with a hinged lid for enhanced hygiene
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | Blue |
EAN | 5027375052262 |
ECLASS Code | 29130102 |
Fold Type | Roll |
MFR Part No. | 7260 |
Number of Ply | 2 |
Number of Sheets | 3300 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Series | WypAll® |
UNSPSC Code | 47120000 |