£97.49
Ex VAT
£116.99
Inc VAT
Product Details
Product Specification
Scott® High Capacity Hand Towels in blue are ideal for high-traffic areas, offering superior softness, absorbency, and strength. With Airflex™ technology, these 1-ply rolls deliver towels that remain soft, strong, and highly absorbent, even when wet. The 19.8cm-wide rolls, compatible with Aquarius™ Rolled Hand Towel Dispenser (6959) and Kimberly-Clark Professional™ Electronic Rolled Hand Towel Dispensers (8976 and 9960), boast a high capacity design, reducing refill requirements and minimizing frustrating product run-outs. Additionally, the product is supplied in a compressed pack, providing up to 18% more towels per case.
Features and Benefits
• Certified for food contact to the standard of BFR XXXVI
• Made from 65% recycled fiber and carrying the European Ecolabel
• This roll of paper towels is proudly stamp embossed with the Scott® brand for customer assurance and utilise Airflex™ Technology for faster absorbency and more hygienic drying
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Certification | Eco Label |
Colour | Blue |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
Food Contact | Yes |
MFR Part No. | 6688 |
Number of Ply | 1 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 354m |
Series | XL |
Sheet Width | 198mm |
Textured/Embossed | No |
Total Length | 2124m |
Type | Rolled |
UNSPSC Code | 47120000 |