£69.49
Ex VAT
£83.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Elevate your business image with Tork Xpress® Multifold Hand Towels, offering advanced quality and comfort for a positive guest experience. When used with the Tork Xpress® dispenser, ensure one-at-a-time dispensing for maximum hygiene and reduced consumption. Versatile across healthcare, manufacturing, industrial, and educational settings, they provide a cost-effective and efficient solution. Prioritize guest comfort, optimize operational costs, and enhance hygiene effortlessly with Tork Xpress® Multifold Hand Towels--a versatile choice for businesses committed to excellence.
Features and Benefits
• One-at-a-time dispensing for reduced consumption and heightened hygiene
• Crafted from 100% recycled fibres
• Ideal for medium-traffic washrooms
• FSC-certified
• EU Ecolabel for a lower environmental impact
• Suitable for short-term contact with foodstuffs.
• Upgrade your washroom with style, efficiency, and eco-conscious choices.
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 29130102 |
Food Contact | Yes |
For Use With | Tork H2 Dispenser |
MFR Part No. | 471103 |
Number of Ply | 2 |
Number of Sheets | 3800 |
Number of Sleeves/Rolls | 20 |
Product Form | Sheet |
Series | Xpress® |
Sheet Length | 234mm |
Sheet Width | 213mm |
Sheets Per Roll/Sleeve | 190 |
System | H2 |
Textured/Embossed | Yes |
Type | Interfold |
UNSPSC Code | 47120000 |