£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Product Documents
The Advanced Tork Xpress® Soft Multifold Hand Towels provide a comfortable, high-quality hand-drying experience, ideal for medium-traffic washrooms. Made from 100% recycled fibres, these eco-friendly towels are soft and gentle on the skin. They are designed to fit into the Tork Xpress® Multifold Hand Towel Dispenser, making them perfect for compact spaces. Commonly used in offices, restaurants, hotels, and public washrooms, these towels offer an effective, sustainable solution for businesses looking to enhance guest experience while maintaining environmental responsibility.
Features and Benefits
• Tork® Leaf décor which is an attractive design
• Dispenses one-at-a-time dispensing for increased hygiene and reduced consumption
• Embossed to maximise absorbency and enhance the hand feel
Standards
• FSC Certified
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
EAN | 7322542015001 |
ECLASS Code | 29130102 |
MFR Part No. | 120399 |
Number of Ply | 2 |
Number of Sheets | 2856 |
Number of Sleeves/Rolls | 21 |
Product Form | Sheet |
Series | Xpess® |
Sheet Length | 340mm |
Sheet Width | 212mm |
UNSPSC Code | 47120000 |