£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
• Colour: white.
• Sheets/sleeve: 160.
• Sleeves/case: 25.
• Certified under the Nordic and EU Flower Eco labels.
• Dermatologically tested.
• Case: Handy Pack with integrated handle offers optimum protection against moisture.
• Green Pack: Handy Pack is made from at least 30% recycled material and is fully-recyclable
• Use with dispenser CTL9524442M or CTL9523155D
Attribute | Value |
---|---|
Brand | Katrin |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 6414301061617 |
ECLASS Code | 29130102 |
Fold Type | Z-Fold |
Food Contact | No |
For Use With | CTL9523155D CTL9524442M |
MFR Part No. | 61617 |
Number of Ply | 2 |
Number of Sheets | 4000 |
Number of Sleeves/Rolls | 25 |
Product Form | Sheet |
Sheet Length | 240mm |
Sheet Width | 203mm |
Sheets Per Roll/Sleeve | 160 |
Textured/Embossed | No |
UNSPSC Code | 47120000 |