£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
Ply: 2
Colour: white
Sheets/sleeve: 160
Sleeves/case: 25
Certified under the Nordic and EU Flower Eco labels.
Dermatologically tested.
Case: Handy Pack with integrated handle offers optimum protection against moisture.
Green Pack: Handy Pack is made from at least 30% recycled material and is fully-recyclable.
Attribute | Value |
---|---|
Brand | Katrin |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 6414301061570 |
ECLASS Code | 29130102 |
Food Contact | Yes |
For Use With | CTL9524443A |
MFR Part No. | 61570 |
Number of Ply | 2 |
Number of Sheets | 4000 |
Number of Sleeves/Rolls | 25 |
Product Form | Sheet |
Sheet Length | 240mm |
Sheet Width | 240mm |
Sheets Per Roll/Sleeve | 160 |
Textured/Embossed | Yes |
Type | Z-Fold |
UNSPSC Code | 47120000 |