£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
The Worx® Biodegradable Powder Hand Cleaner Dispenser features easy one-shot dosing to ensure precise, mess-free dispensing, reducing waste and maintaining cleanliness. Designed for the Worx® Biodegradable Powder Hand Cleaner, this dispenser supports eco-friendly practices by eliminating the need for single-use containers.
Features and Benefits
• Easy to install with push-button dispensing for hassle-free use
• Delivers accurate dosage, holding up to 3 lbs of product for efficiency
• Smooth edges make this dispenser easy to clean for good hygiene
Typical Applications
• Designed for use with WRX7224389N Worx® Biodegradable Hand Cleaner
Attribute | Value |
---|---|
Brand | Worx |
Colour | Green Grey |
Depth | 254mm |
Height | 152.4mm |
MFR Part No. | 11-9997 |
Type | Hand Wash Station |
UNSPSC Code | 47131704 |
Width | 254mm |