£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
Product Documents
Super Professional cleanse luxurious hand wash is a gentle, antibacterial hand wash that's kind to the skin, but hard on germs.
Features and Benefits
• Eradicates 99.99% of germs
• Enriched with moisturisers to prevent dry skin
• Gentle on skin and suitable for frequent use
• Foaming formula is enjoyable to use
Typical Applications
• Work sites
• Bathrooms
• Washrooms
Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System
Attribute | Value |
---|---|
Brand | Mirius |
ECLASS Code | 30021404 |
MFR Part No. | 800-288-0012 |
Package Type | Pump Bottle |
Size | 485ml |
Type | Antibacterial Hand Wash |
UNSPSC Code | 53131613 |