noscriptMirius 485 ml CLEANSE LUXURIOUS HAND SOAP PINK BLOSSOM 800-288-0008 | Cromwell Tools

Mirius

485 ml CLEANSE LUXURIOUS HAND SOAP PINK BLOSSOM

SKU:

MRU7223865E

MPN:

800-288-0008

£0.89

Ex VAT

£1.07

Inc VAT

IN STOCK (50+)

    Product Details

    Super Professional cleanse luxurious, pink hand wash is a gentle and effective hand wash that leaves hands soft and lightly perfumed.


    Features and Benefits
    • Enriched with moisturisers to prevent dry skin
    • Gentle on skin and suitable for frequent use
    • Foaming formula is enjoyable to use


    Typical Applications
    • Work sites
    • Bathrooms
    • Washrooms


    Standards
    • Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mirius

    ECLASS Code

    30021404

    Fragrance

    Pink Blossom

    MFR Part No.

    800-288-0008

    Package Type

    Pump Bottle

    Size

    485ml

    Type

    Liquid Hand Wash

    UNSPSC Code

    53131613